Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Recessed 6" Series, Sub Plate, 50% Left Side, (1) Style Line® Decorator Opening, (2) 1.5-Unit iSTATION Opening
Mfr # S1R6SPU
Zoro # G400695001
$33.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Width 4 in
- Standards cULus Listed
- Finish White Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R6SPU
- Zoro # G400695001
- UPC # 783585544168
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4 in |
Size | Standard Sized Product |
Details
Item | Sub Plate |
Material | Steel |
Color | White |
Standards | cULus Listed |
Finish | White Paint |
Mounting Type | Screw Mount |
Type | 6" Recessed Rated Poke Through Sub Plates |
Application | 6" Fire-Rated Poke-Through Series |
Finish Type | White Paint |
Material - Mounting Hardware | Mounting Hardware Included |
Industry Standard(s) | cULus Listed |
Item Type | 6" Recessed Fire-Rated Poke-Through Components |
Number Of Outlets | (1) Style Line® Decorator Opening, (2) 1.5-Unit iSTATION Opening |
Application - For Use On | Concrete |
Accessory Type | Sub Plate |
Style | Sub-Plates |
Description
Hubbell Wiring Device Kellems, Delivery System, SystemOne Fire-RatedPoke-Through, 6" Subplate, Left, 2) AAP and 2) MAAP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Weatherproof Electrical Box, 45 cu in, FDCD Box, 2 Gang, Stainless Steel (S60700FDCD)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (241)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 10A, 300V AC, Non-Indicating (JLLN010)
- C2G C2G 25Ft Cat6 Non-Booted Network Patch Cable (Plenum-Rated) - Blue (15285)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL52CM21)
- HUBBELL WIRING DEVICE-KELLEMS Round Carpet Flange, 1 Gang, Round, Aluminum (SA3182)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Carpet Flange, 2 Gang, Rectangular, PVC (PFBRFGY2)
- HUBBELL WIRING DEVICE-KELLEMS 2 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7777A)
- HUBBELL WIRING DEVICE-KELLEMS Adapter Collar, 1 Gang, Rectangular, Thermoplastic (PFBRAC)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7774WO)
- BELL Electrical Box Cover, 1 Gang, Blank (1305895)
- Hubbell Wiring Device-Kellems Electrical Box Covers