Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 6" Series, Sub Plate, 40% Right Side, (2) 20A Pre-Wired Receptacles, 1 Circuit, 25' Leads
Mfr # S1R6SPZ25
Zoro # G800694994
product price: $145.60
/ea
Free Shipping & Returns
$145.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Sub-Plates
- Cable Entry Through Cover
- Accessory Type Sub Plate
- Application - For Use On Concrete
- Finish Type White Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R6SPZ25
- Zoro # G800694994
- UPC # 783585443157
- Country of Origin United States
- Category Electrical Boxes
Details
Style | Sub-Plates |
Item Type | 6" Recessed Fire-Rated Poke-Through Components |
Cable Entry | Through Cover |
Accessory Type | Sub Plate |
Application - For Use On | Concrete |
Finish Type | White Paint |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 6" Series, Sub Plate, 40 Split, Right Side, 2)Receptacles, 25' Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC Series, 3A, 32V DC, Non-Indicating (ATC-3)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Blue, 30mm (9001L24)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-240B-UTU AC100-240)
- NMC Cable Ties, 11" Black (SLF11-50)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 1 Gang, Thermoplastic, Rectangular (PFBRG1)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BP)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 2 Gang, Thermoplastic, Rectangular (PFBRG2)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting With Box, 27 cu in, Wiring Box, 3 Gang, Steel, Rectangular (S1FRPTJB)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, FD Box, 1 Gang, Thermoplastic Elastomer, Rectangular (HBL6083)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, Stainless Steel (RF506SS)
- RACO Electrical Box, 66.7 cu in, Data Box, 2 Gang, Steel, Square (260)
- Hubbell Wiring Device-Kellems Electrical Boxes