Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 6" Series, Kit
Mfr # S1R6PTWZGRY
Zoro # G700695022
product price: $895.70
/ea
Free Shipping & Returns
$895.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Type Gray Powder Coat Cover
- Style FRPT - Complete Kits
- Cable Entry Through Cover
- Construction Fabricated
- Application - For Use On Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R6PTWZGRY
- Zoro # G700695022
- UPC # 783585590066
- Country of Origin United States
- Category Electrical Boxes
Details
Finish Type | Gray Powder Coat Cover |
Style | FRPT - Complete Kits |
Cable Entry | Through Cover |
Item Type | 6" Recessed Fire-Rated Poke-Through Components |
Construction | Fabricated |
Application - For Use On | Concrete |
Accessory Type | 6" FRPT Kit |
Description
Hubbell Wiring Device-Kellems, Fire Rated Poke Throughs, Recessed 6"Series, Kit, (1) S1R6PTFIT, (1) S1R6SPW, (1) S1R6SPZ, (1) S1R6CVRGRY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/8" x 25FT- Black (HS3-0125-25-BK)
- ABB Liquid Tight Connector, 1 in., Silver (2942AL)
- HUBBELL Connector, 3R, 4X, 12, Female, Black, 8-2 (HBL15FBK)
- LUTRON Lighting Dimmer, Ivory, 120V, Rocker, 600W (MA-R-IV)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, 1 Gang, Steel, Round (S1PT4X4BL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 32 cu in, FSCC Box, 1 Gang, Valox, Rectangular (HBLPOB1)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Steel, Round (S1PTBRS)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 2 Gang, Steel (HBL985)
- HUBBELL WIRING DEVICE-KELLEMS S1R FRPT 8 BASE THREE 1-1/4 INCH EMT (S1R8JNC12)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Cast Iron, Round (B2588275)
- HUBBELL WIRING DEVICE-KELLEMS SystemOne, Fire-Rated Poke-Through, AV Series, Through Floor Fitting Only, 3/4" EMT for Power and 1½" EMT for Data, with Junction Box (S1PTAVFITJ)
- Hubbell Wiring Device-Kellems Electrical Boxes