Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 6" Series, Kit
Mfr # S1R6PTWZBRZ
Zoro # G700694995
product price: $895.70
/ea
Free Shipping & Returns
$895.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - For Use On Concrete
- Accessory Type 6" FRPT Kit
- Style FRPT - Complete Kits
- Cable Entry Through Cover
- Finish Type Antique Bronze Plated Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R6PTWZBRZ
- Zoro # G700694995
- UPC # 783585443287
- Country of Origin United States
- Category Electrical Boxes
Details
Application - For Use On | Concrete |
Accessory Type | 6" FRPT Kit |
Style | FRPT - Complete Kits |
Cable Entry | Through Cover |
Item Type | 6" Recessed Fire-Rated Poke-Through Components |
Finish Type | Antique Bronze Plated Cover |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 6" Series, 2) 20A 125V Receptacles, 2)Decorator Openings, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Wire Rod Flange Clip with Stud (4Z4S)
- LEGRAND Cover, Ivory, Steel, 2400 Series, Covers (V2400C)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/2 in., FM7 (APP570IGSA)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHSCWWW)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, FD Box, 1 Gang, Thermoplastic Elastomer, Rectangular (HBL6083)
- HUBBELL WIRING DEVICE-KELLEMS S1R FRPT 8 BASE TWO 1-1/4 INCH EMT (S1R8JNC6)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BP)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, Floor Box, 1 Gang, Brass, Round (FB2537)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Aluminum, Round (S1PTAL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 32 cu in, FSCC Box, 1 Gang, Valox, Rectangular (HBLPOB1)
- BELL Electrical Box, 16 cu in, Junction Box, Aluminum, Round (5361-5)
- Hubbell Wiring Device-Kellems Electrical Boxes