Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 6" Series, Kit
Mfr # S1R6PTGRY
Zoro # G200695010
product price: $845.00
/ea
Free Shipping & Returns
$845.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - For Use On Concrete
- Style FRPT - Complete Kits
- Accessory Type 6" FRPT Kit
- Construction Fabricated
- Finish Type Gray Powder Coat Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R6PTGRY
- Zoro # G200695010
- UPC # 783585590035
- Country of Origin United States
- Category Electrical Boxes
Details
Application - For Use On | Concrete |
Style | FRPT - Complete Kits |
Accessory Type | 6" FRPT Kit |
Construction | Fabricated |
Finish Type | Gray Powder Coat Cover |
Cable Entry | Through Cover |
Item Type | 6" Recessed Fire-Rated Poke-Through Components |
Description
Hubbell Wiring Device-Kellems, Fire Rated Poke Throughs, Recessed 6"Series, Kit, (1) S1R6PTFIT, No Subplates, (1) S1R6CVRGRY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR3R)
- GREENGATE Ceiling Pir 1500 Sq Ft (OAC-P-1500)
- ZORO SELECT 30A Locking Plug 2P 3W 250VAC L6-30P BK/WT (70630NP)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 3 Pole, 277/480V AC, C Curve (FAZ-C1/3-NA)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, 1 Gang, Steel, Round (S1PTFIT)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 100 cu in, Floor Box, 2 Gang, PVC, Round (S1PFB)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 156 cu in, Floor Box, 2 Gang, PVC, Round (S1CFB)
- HUBBELL WIRING DEVICE-KELLEMS Recessed 6" Series, Kit (S1R6PTACEHBLK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Steel (RU270W)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 1 cu in, Outlet Box, 1 Gang, Valox, Rectangular (HBLPOB1DY)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (145)
- Hubbell Wiring Device-Kellems Electrical Boxes