Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 6" Series, Kit
Mfr # S1R6PTDEHGRY
Zoro # G700694988
product price: $895.70
/ea
Free Shipping & Returns
$895.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Type Gray Powder Coat Cover
- Construction Fabricated
- Accessory Type 6" FRPT Kit
- Cable Entry Through Cover
- Application - For Use On Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R6PTDEHGRY
- Zoro # G700694988
- UPC # 783585590042
- Country of Origin United States
- Category Electrical Boxes
Details
Finish Type | Gray Powder Coat Cover |
Construction | Fabricated |
Accessory Type | 6" FRPT Kit |
Item Type | 6" Recessed Fire-Rated Poke-Through Components |
Cable Entry | Through Cover |
Application - For Use On | Concrete |
Style | FRPT - Complete Kits |
Description
Hubbell Wiring Device-Kellems, Fire Rated Poke Throughs, Recessed 6"Series, Kit, (1) S1R6PTFIT, (1) S1R6SPD, (1) S1R6SPE, (1) S1R6SPH, (1)S1R6CVRGRY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Conduit Hub, Die Cast Zinc, 3/4" NPT (WH-2)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-018)
- SIEMENS Miniature Circuit Breaker, Q Series 125A, 2 Pole, 120/240V AC (Q2125)
- SOUTHWIRE RV 50AMP REPLACEMENT PLUG (95433308)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 3 Gang, PVC, Rectangular (PFBRG3)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080FBK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 2 Gang, Thermoplastic, Rectangular (PFBRG2)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, 1 Gang, Steel, Round (S1PT4X4BL)
- HUBBELL WIRING DEVICE-KELLEMS SystemOne, Fire-Rated Poke-Through, AV Series, Through Floor Fitting Only, 3/4" EMT for Power and 1½" EMT for Data, with Junction Box (S1PTAVFITJ)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, 1 Gang, Steel, Round (S1PTFIT)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (164)
- Hubbell Wiring Device-Kellems Electrical Boxes