Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 6" Series, Kit
Mfr # S1R6PTDEHBRZ
Zoro # G500695024
product price: $895.70
/ea
Free Shipping & Returns
$895.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - For Use On Concrete
- Style FRPT - Complete Kits
- Accessory Type 6" FRPT Kit
- Cable Entry Through Cover
- Finish Type Antique Bronze Plated Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R6PTDEHBRZ
- Zoro # G500695024
- UPC # 783585443232
- Country of Origin United States
- Category Electrical Boxes
Details
Application - For Use On | Concrete |
Item Type | 6" Recessed Fire-Rated Poke-Through Components |
Style | FRPT - Complete Kits |
Accessory Type | 6" FRPT Kit |
Cable Entry | Through Cover |
Finish Type | Antique Bronze Plated Cover |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 6" Series, Sub Plate, 4) 20A 125V Receptacles,1) 4-Unit iStation, 1) Decorator Opening, 2) Keystone Openings, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Filter Box Fans, 10.13x10.13x4.50, Lt Gray, Steel (1RB80)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25ANB140T)
- BRADY Sleeve, 1 3/4 in W, 21/64 in H, Die-cut (BM-187-175-342)
- MOUJEN Heavy Duty Limit Switch, Lever, Roller, SPDT (MJ1-6117)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 1 Gang, Aluminum, Round (S1PT4X4AL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 156 cu in, Floor Box, 2 Gang, PVC, Round (S1CFB)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3090F)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Steel (RU270W)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 35 cu in, Floor Box, 2 Gang, Brass, Rectangular (FB2422)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 60 cu in, Floor Box, 1 Gang, Brass, Rectangular (FB2431)
- MULBERRY Electrical Box, 15.3 cu in, Round Box, Aluminum, Round (30326)
- Hubbell Wiring Device-Kellems Electrical Boxes