Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 6" Series, Kit
Mfr # S1R6PTACEHBRZ
Zoro # G000695005
Free Shipping & Returns
$895.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Entry Through Cover
- Style FRPT - Complete Kits
- Application - For Use On Concrete
- Accessory Type 6" FRPT Kit
- Finish Type Antique Bronze Plated Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R6PTACEHBRZ
- Zoro # G000695005
- UPC # 783585443386
- Country of Origin United States
- Category Electrical Boxes
Details
Cable Entry | Through Cover |
Style | FRPT - Complete Kits |
Item Type | 6" Recessed Fire-Rated Poke-Through Components |
Application - For Use On | Concrete |
Accessory Type | 6" FRPT Kit |
Finish Type | Antique Bronze Plated Cover |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 6" Series, 4) 20A 125V Receptacles, 1) ExtronMAAP, 1) Decorator Opening, 2) Keystone Openings, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Locking Plug 2P 3W 277VAC L7-15P BK (HBL4773VBK)
- DAYTON Switch, Drum Reversing, Plastic Handle (4UYE7)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (22966683)
- UNISTRUT STRUT 1/4"" BEAM CLAMP (RP2894-25EG)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting With Box, 27 cu in, Wiring Box, 3 Gang, Steel, Rectangular (S1FRPTJB)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BR)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 32 cu in, FSCC Box, 1 Gang, Valox, Rectangular (HBLPOB1)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 60 cu in, Floor Box, 1 Gang, Brass, Rectangular (FB2431)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080)
- RACO Electrical Box, 47.8 cu in, Masonry Box, 3 Gang, Steel, Rectangular (692)
- Hubbell Wiring Device-Kellems Electrical Boxes