Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 6" Series, Kit
Mfr # S1R6PTACEHBLK
Zoro # G300695033
Free Shipping & Returns
$940.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Assorted Materials
- Color Black
- Finish Black Powder Coat Cover
- Mounting Type 6" Core Hole
- Type 6" Recessed Rated Poke Through Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R6PTACEHBLK
- Zoro # G300695033
- UPC # 783585443355
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Size | Standard Sized Product |
Details
Material | Assorted Materials |
Color | Black |
Finish | Black Powder Coat Cover |
Mounting Type | 6" Core Hole |
Type | 6" Recessed Rated Poke Through Kit |
Application | 6" Fire-Rated Poke-Through Series |
Application - For Use On | Concrete |
Accessory Type | 6" FRPT Kit |
Material - Mounting Hardware | Mounting Hardware Included |
Number Of Outlets | (2) 50% Left Side Sub Plates- (3) Extron® AAP Opening, (5) Extron® MAAP Opening, 50% Left Side, (1) Style Line® Decorator Opening, (2) Hubbell Keystone Openings and (1) 50% Left Side Sub Plate- (1) Style Line® Decorator Opening, (2) Hubbell Keystone Openings |
Style | FRPT - Complete Kits |
Item Type | 6" Recessed Fire-Rated Poke-Through Components |
Cable Entry | Through Cover |
Finish Type | Black Powder Coat Cover |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 6" Series, 4) 20A 125V Receptacles, 1) ExtronMAAP, 1) Decorator Opening, 2) Keystone Openings, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Taper Nose, Stud, Brwn (HBLFRSCBN)
- JACKSON WIRE Tie Wire 10No 12.5Ga Blk Steel (16026344)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S605002S00)
- SQUARE D 100 A Load Center with Cover - Value Pack (SQ570065)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Aluminum, Round (S1PTAL)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, 91.2 cu in, Wiring Box, 1 Gang, Steel, Round (S1PT4X4FIT)
- HUBBELL WIRING DEVICE-KELLEMS S1R FRPT 6 PRE POUR TUBE (S1R6PPT)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 33 cu in, FSCC Box, 1 Gang, Valox, Rectangular (HBLPOB1D)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080FBK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC, Rectangular (5133364)
- Hubbell Wiring Device-Kellems Electrical Boxes