Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 4" Series, Kit
Mfr # S1R4PTBRZ
Zoro # G000695050
product price: $614.90
/ea
Free Shipping & Returns
$614.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - For Use On Concrete
- Cable Entry Through Cover
- Style FRPT - Complete Kits
- Accessory Type 4" FRPT Kit
- Finish Type Antique Bronze Plated Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R4PTBRZ
- Zoro # G000695050
- UPC # 783585446158
- Country of Origin United States
- Category Electrical Boxes
Details
Application - For Use On | Concrete |
Cable Entry | Through Cover |
Style | FRPT - Complete Kits |
Accessory Type | 4" FRPT Kit |
Item Type | 4" Recessed Fire-Rated Poke-Through Components |
Finish Type | Antique Bronze Plated Cover |
Description
Hubbell Wiring Device Kellems, Fire Rated Poke Throughs, Recessed 4"Series, Through Floor Fitting with Bronze Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRE CRAFTERS WireCrafters RapidGuard II - Lift-Off Welded Wire Panel, 5' W x 6' H Panel (RT56)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1B-CA)
- QUICKCABLE Black Nylon, Cable Ties, 18", 120lb., PK50 (502223-050)
- GARDNER BENDER Gardner Bender 46-315UVBM Cable Tie, UV Black, 14" (75 Lb) - 1,000 pk. (46-315UVBM)
- HUBBELL WIRING DEVICE-KELLEMS Recessed 6" Series, Kit (S1R6PTACEHBLK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Device Box, Rectangular (SWB2)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 156 cu in, Floor Box, 2 Gang, PVC, Round (S1CFB)
- HUBBELL WIRING DEVICE-KELLEMS S1R FRPT 8 BASE THREE 1-1/4 INCH EMT (S1R8JNC12)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 100 cu in, Floor Box, 2 Gang, PVC, Round (S1PFB)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Floor Box with Flange and Door, Nickel Plated (RF506NI)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (208)
- Hubbell Wiring Device-Kellems Electrical Boxes