Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 4" Series, (1) S1R4PTFIT fitting, (1) S1R4CVRBRZ Bronze Plated Recessed Cover, (1) S1R4SPQUAD Sub Plate, (1) S1FRPTJB Hubbell Junction Box
Mfr # S1R4PTQUADBRZ
Zoro # G300695064
product price: $724.10
/ea
Free Shipping & Returns
$724.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style FRPT - Complete Kits
- Finish Type Antique Bronze Plated Cover
- Accessory Type 4" FRPT Kit
- Cable Entry Through Cover
- Application - For Use On Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R4PTQUADBRZ
- Zoro # G300695064
- UPC # 783585446219
- Country of Origin United States
- Category Electrical Boxes
Details
Style | FRPT - Complete Kits |
Finish Type | Antique Bronze Plated Cover |
Accessory Type | 4" FRPT Kit |
Cable Entry | Through Cover |
Application - For Use On | Concrete |
Item Type | 4" Recessed Fire-Rated Poke-Through Components |
Description
Hubbell Wiring Device Kellems, Fire Rated Poke Throughs, Recessed 4"Series, Quad Through Floor Fitting with Bronze Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Black Boconnect Rj 45 Surface Mount Ho (SMH-2)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7683)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8GBGF7)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2705CP)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 175.7 cu in, Floor Box, 2 Gang, Steel, Round (S1SFB)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 37.3 cu in, Floor Box, 1 Gang, Brass, Round (FB2529)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080BK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Device Box, Rectangular (SWB2)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BP)
- CALBRITE Weatherproof Electrical Box, 45 cu in, FDCD Box, 2 Gang, Stainless Steel (S61000FDCD)
- Hubbell Wiring Device-Kellems Electrical Boxes