Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Recessed 10" Series, Sub Plate, Full Perimeter, Style Line®/ Decorator Opening
Mfr # S1R10PSPD
Zoro # G200695119
product price: $18.14
/ea
$18.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6-1/2 in
- Material Galvanized Steel
- Mounting Type Screw Mount
- Color White
- Type 10" Recessed Rated Poke Through Sub Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R10PSPD
- Zoro # G200695119
- UPC # 783585547909
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 6-1/2 in |
Size | Standard Sized Product |
Details
Item | Perimeter Sub Plate |
Material | Galvanized Steel |
Mounting Type | Screw Mount |
Color | White |
Type | 10" Recessed Rated Poke Through Sub Plates |
Finish | White Paint |
Standards | cULus Listed |
Application | 10" Fire-Rated Poke-Through Series |
Application - For Use On | Concrete |
Accessory Type | Perimeter Sub Plate |
Industry Standard(s) | cULus Listed |
Material - Mounting Hardware | Mounting Hardware Included |
Style | Sub-Plates |
Construction | Fabricated |
Number Of Outlets | (1) Style Line®/ Decorator Opening |
Item Type | 10" Recessed Fire-Rated Poke-Through Components |
Construction Material - Main | 10 Meunt |
Finish Type | White Paint |
Cable Entry | Through Cover |
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Full Perimiter Sub Plates Decorator Openings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Yellow (ZB4BK1453)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel (RTAN3LW-WW-J12F)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 500mA, 250V AC, 35A at 250V AC, 10kA at 125V AC (BP/GMA-500MA)
- KNIPEX End Ferrules, 4 AWG (25mm2) Wire, PK50 (97 99 339)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Box Plate, Vertical, 1 Gang (HBL3055)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL7425WOA)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7774WO)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Horizontal Weatherproof Cover, 2-7/8" W, 4-11/16" H (HBL5206WO)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCAL)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (CWP26CR)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank (2FB)
- Hubbell Wiring Device-Kellems Electrical Box Covers