Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Recessed 10" Series, Sub Plate, Full Perimeter, (2) Extron® AAP Opening
Mfr # S1R10PSPA
Zoro # G100695110
product price: $18.14
/ea
$18.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Width 3.20 in
- Standards cULus Listed
- Finish White Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R10PSPA
- Zoro # G100695110
- UPC # 783585547947
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 3.20 in |
Size | Standard Sized Product |
Details
Item | Perimeter Sub Plate |
Material | Steel |
Color | White |
Standards | cULus Listed |
Finish | White Paint |
Mounting Type | Screw Mount |
Type | 10" Recessed Rated Poke Through Sub Plates |
Application | 10" Fire-Rated Poke-Through Series |
Finish Type | White Paint |
Industry Standard(s) | cULus Listed |
Number Of Outlets | (2) Extron® AAP Opening |
Style | Sub-Plates |
Construction | Fabricated |
Construction Material - Main | 10 Meunt |
Application - For Use On | Concrete |
Item Type | 10" Recessed Fire-Rated Poke-Through Components |
Cable Entry | Through Cover |
Material - Mounting Hardware | Mounting Hardware Included |
Accessory Type | Perimeter Sub Plate |
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Full Perimiter Sub Plates, 2) Extron Openings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS Proximity Sensor, Inductive, 18 mm, Round (PR18-5AC)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER03)
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 110A, 600V AC, Non-Indicating (NOS-110)
- QUAZITE Underground Enclosure Cover, Blank Cover, 20-1/4 x 13-3/8 Enclosure, 15000 lbs., Polymer Concrete (PG1118HA0009)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3056)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Carpet Flange, 3 Gang, Rectangular, Non-Metallic (PFBRFGY3)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, PVC, Duplex Receptacle (PFBR826GYA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass, Flush Cover (S3182)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1SPSL2IM (S1SPSL2IM)
- HUBBELL WIRING DEVICE-KELLEMS Furniture Feed Cover, Aluminum, Furniture Feed (S1SPFFTAL)
- SOUTHWIRE Electrical Box Cover, Rectangular, Zinc Plated Steel (G19290-UPC)
- Hubbell Wiring Device-Kellems Electrical Box Covers