Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Recessed 10" Series, Sub Plate, Full Perimeter, (1) Duplex Opening
Mfr # S1R10PSPI
Zoro # G900695075
product price: $18.14
/ea
$18.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Width 2-1/2 in
- Standards cULus Listed
- Finish White Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R10PSPI
- Zoro # G900695075
- UPC # 783585547893
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 2-1/2 in |
Size | Standard Sized Product |
Details
Item | Perimeter Sub Plate |
Material | Steel |
Color | White |
Standards | cULus Listed |
Finish | White Paint |
Type | 10" Recessed Rated Poke Through Sub Plates |
Mounting Type | Screw Mount |
Application | 10" Fire-Rated Poke-Through Series |
Accessory Type | Perimeter Sub Plate |
Construction Material - Main | 10 Meunt |
Number Of Outlets | (1) Duplex Opening |
Industry Standard(s) | cULus Listed |
Application - For Use On | Concrete |
Construction | Fabricated |
Finish Type | White Paint |
Item Type | 10" Recessed Fire-Rated Poke-Through Components |
Material - Mounting Hardware | Mounting Hardware Included |
Style | Sub-Plates |
Cable Entry | Through Cover |
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Full Perimiter Sub Plates, Duplex Openings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (TR5351I)
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125RP)
- DIVERSIFIED GFD Series 3-Phase Ground Fault Display (GFD-200)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Org (CLT35F-C3)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2 27/32 in W, 4 9/16 in H (HBL74CM24WO)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Poke Through Box, 1 Gang, Round, Aluminum, Furniture Feed (FRF3GY)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6700)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum (S1SPTL)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL20405)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (S2525)
- TAYMAC While In Use Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate, Expandable; In-Use (ML500W)
- Hubbell Wiring Device-Kellems Electrical Box Covers