Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Recessed 10" Series, Sub Plate, Full Perimeter, (1) 1.40" Opening
Mfr # S1R10PSPJ
Zoro # G100695066
product price: $18.14
/ea
$18.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Width 6.80 in
- Standards cULus Listed
- Finish White Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R10PSPJ
- Zoro # G100695066
- UPC # 783585547916
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 6.80 in |
Size | Standard Sized Product |
Details
Item | Perimeter Sub Plate |
Material | Steel |
Color | White |
Standards | cULus Listed |
Finish | White Paint |
Mounting Type | Screw Mount |
Type | 10" Recessed Rated Poke Through Sub Plates |
Application | 10" Fire-Rated Poke-Through Series |
Application - For Use On | Concrete |
Number Of Outlets | (1) 1.40" Opening |
Material - Mounting Hardware | Mounting Hardware Included |
Industry Standard(s) | cULus Listed |
Construction Material - Main | 10 Meunt |
Finish Type | White Paint |
Cable Entry | Through Cover |
Style | Sub-Plates |
Construction | Fabricated |
Accessory Type | Perimeter Sub Plate |
Item Type | 10" Recessed Fire-Rated Poke-Through Components |
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Full Perimiter Sub Plates, 1.40" Opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T173)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (20563301)
- HAMMOND N1 Screw Cover, 6 x 6 x 4, Steel/Gray (CS664)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Super BaseTrak, 10 ft., White (PS3BC10)
- HUBBELL WIRING DEVICE-KELLEMS Adapter Collar, 1 Gang, Rectangular, Thermoplastic (PFBRAC)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, 1 Gang, Steel (S1R8CSPI)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL52CM21)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S2425)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3056)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Aluminum (SA2525)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Blank and Flat (5173-1)
- Hubbell Wiring Device-Kellems Electrical Box Covers