Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Recessed 10" Series, Sub Plate, 1/2 Perimeter, Replacement Bracket
Mfr # S1R10PSPREPBRKT
Zoro # G200695102
product price: $47.26
/ea
$47.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4-1/4 in
- Material Steel
- Color White
- Finish White
- Mounting Type Screw Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R10PSPREPBRKT
- Zoro # G200695102
- UPC # 783585548166
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4-1/4 in |
Size | Standard Sized Product |
Details
Item | Perimeter Sub Plate |
Material | Steel |
Color | White |
Finish | White |
Mounting Type | Screw Mount |
Type | 10" Recessed Rated Poke Through Accessories |
Application | 10" Fire-Rated Poke-Through Series |
Style | Sub-Plates |
Cable Entry | Through Cover |
Item Type | 10" Recessed Fire-Rated Poke-Through Components |
Construction Material - Main | 10 Meunt |
Accessory Type | Perimeter Half Sub Plate Bracket |
Industry Standard(s) | cULus Listed |
Construction | Fabricated |
Material - Mounting Hardware | Mounting Hardware Included |
Application - For Use On | Concrete |
Finish Type | White Paint |
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Perimiter Device Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPSCO MOTO Kapsco Moto SP30A 30A Solar Charger Controller 12V-24V Solar Panel Battery PWM Intelligent Regulator with Dual USB Port; LCD Display & Overload Protection (SP30A)
- HAMMOND Steel Enclosure, 8 in D (CS12128)
- JONARD TOOLS Pocket Toner, LED, Wire Continuity Testing (PT-300A)
- 3M Twist On Wire Connector, 22-8 AWG, PK25000 (T/R+, Super Tan)
- HUBBELL WIRING DEVICE-KELLEMS Round Cover/Flange Assembly, Screw Mount, Non-Metallic, 6.25 in Dia, Molded, Brown (PFBCBRA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1R4CVRGRY)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (CWP26CR)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Brass (RF406BR)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Aluminum, Furniture Feed (S1R6FFCVRBLK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Polycarbonate (S3079)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C181810LP)
- Hubbell Wiring Device-Kellems Electrical Box Covers