Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 10" Series, Sub Plate, 1/2 Perimeter, PreWired Duplex, 25' Leads
Mfr # S1R10PSPZ25
Zoro # G900695099
product price: $174.20
/ea
Free Shipping & Returns
$174.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Color White
- Standards cULus Listed
- Finish White Paint
- Type 10" Recessed Rated Poke Through Sub Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R10PSPZ25
- Zoro # G900695099
- UPC # 783585547817
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Size | Standard Sized Product |
Details
Material | Galvanized Steel |
Color | White |
Standards | cULus Listed |
Finish | White Paint |
Type | 10" Recessed Rated Poke Through Sub Plates |
Mounting Type | Screw Mount |
Application | 10" Fire-Rated Poke-Through Series |
Industry Standard(s) | cULus Listed |
Construction | Fabricated |
Accessory Type | Perimeter Sub Plate |
Construction Material - Main | 25 Meunt |
Finish Type | White Paint |
Application - For Use On | Concrete |
Material - Mounting Hardware | Mounting Hardware Included |
Item Type | 10" Recessed Fire-Rated Poke-Through Components |
Number Of Outlets | (1) PreWired Duplex, 25' Leads |
Style | Sub-Plates |
Cable Entry | Through Cover |
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", 1/2 Perimiter Sub Plates, Pre-Wired Duplex, 25' Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Internal Elbow, White, Elbows (40N2F17WH)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204G)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 74in H (NC74VSHR)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S8-C100)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 1 Gang (RF515NI)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang, Brass, Round (B2588)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 3 Gang, Steel (HBL263)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Box, 91.2 cu in, Wiring Box, 1 Gang, Steel, Round (S1PT4X4FIT)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 1 Gang, Stainless Steel (RF515SS)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 156 cu in, Floor Box, 2 Gang, PVC, Round (S1CFB)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Galvanized Zinc, Rectangular (531)
- Hubbell Wiring Device-Kellems Electrical Boxes