Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Recessed 10" Series, Sub Plate, 1/2 Perimeter, Blank Cover
Mfr # S1R10PSPB
Zoro # G600695139
product price: $12.42
/ea
$12.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.90 in
- Material Galvanized Steel
- Type 10" Recessed Rated Poke Through Sub Plates
- Color White
- Mounting Type Screw Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R10PSPB
- Zoro # G600695139
- UPC # 783585547824
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 2.90 in |
Size | Standard Sized Product |
Details
Item | Perimeter Sub Plate |
Material | Galvanized Steel |
Type | 10" Recessed Rated Poke Through Sub Plates |
Color | White |
Mounting Type | Screw Mount |
Finish | White Paint |
Standards | cULus Listed |
Application | 10" Fire-Rated Poke-Through Series |
Construction | Fabricated |
Item Type | 10" Recessed Fire-Rated Poke-Through Components |
Material - Mounting Hardware | Mounting Hardware Included |
Finish Type | White Paint |
Construction Material - Main | 10 Meunt |
Number Of Outlets | Blank |
Style | Sub-Plates |
Application - For Use On | Concrete |
Cable Entry | Through Cover |
Industry Standard(s) | cULus Listed |
Accessory Type | Perimeter Sub Plate |
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", 1/2 Perimiter Sub Plates, Blank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Round, Brass, Single Receptical (6280)
- SOUTH MAIN HARDWARE 14" 50-lb. Plenum Rated Ties 100PK (220197)
- ZORO SELECT Superstrut Channel Connecting Plate, Green (V346GN)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 3 Pole, 277/480V AC, D Curve (FAZ-D5/3-NA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Vertical Mount; Horizontal, 2 Gang, Rectangular, Cast Metal, GFCI Receptacle (WP26EH)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S3825)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (SF3925)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S2425)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Cast Aluminum, Duplex Receptacle (S1SPDUSL)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-57/64" W, 4-9/16" H (HBL52CM22)
- HAMMOND N1 Screw Cover, 16 x 16 x 8, Steel/Gray (CS16168)
- Hubbell Wiring Device-Kellems Electrical Box Covers