Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Recessed 10" Series, Sub Plate, 1/2 Perimeter, (2) Extron® MAAP Opening
Mfr # S1R10PSPV
Zoro # G300695095
product price: $16.97
/ea
$16.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Material Steel
- Cable Entry Through Cover
- Finish Type White Paint
- Style Sub-Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R10PSPV
- Zoro # G300695095
- UPC # 783585547855
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4 in |
Details
Item | Perimeter Sub Plate |
Material | Steel |
Cable Entry | Through Cover |
Finish Type | White Paint |
Style | Sub-Plates |
Item Type | 10" Recessed Fire-Rated Poke-Through Components |
Application - For Use On | Concrete |
Construction | Fabricated |
Accessory Type | Perimeter Sub Plate |
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Perimiter Sub Plates, 2) Extron MAAP Openings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X5MY1-US)
- NVENT HOFFMAN Panel Adapter, Comm, Steel, 8in. H x 8in. L (F88GPA)
- POWER FIRST Coiled Power Cord, 5-15P, SJT, 20 ft., 13A, 16/3 (1TNB9)
- ANCOR Ancor 121710 Flat Duplex Cable - 16/2 (2x1mm), 100' (121710)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBRS)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL20405)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Vertical Mount, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (WP262E)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL5221)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Thermoplastic ABS (PFBCGYA)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL7425WOA)
- HAMMOND N3 Screw Cover, 12X12X6, Gray (C3SC12126GY)
- Hubbell Wiring Device-Kellems Electrical Box Covers