Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 10" Series, Kit
Mfr # S1R10PTZGRY
Zoro # G300695125
product price: $1,628.90
/ea
Free Shipping & Returns
$1,628.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Fabricated
- Style FRPT Kits
- Application - For Use On Concrete
- Cable Entry Through Cover
- Accessory Type 10" FRPT Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R10PTZGRY
- Zoro # G300695125
- UPC # 783585548319
- Country of Origin United States
- Category Electrical Boxes
Details
Construction | Fabricated |
Style | FRPT Kits |
Application - For Use On | Concrete |
Cable Entry | Through Cover |
Item Type | 10" Recessed Fire-Rated Poke-Through Components |
Accessory Type | 10" FRPT Kit |
Finish Type | Gray Powder Coat Cover |
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Perimiter Sub Plates, 2) Extron MAAP Openings, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Emt Lb Assembly, 1-1/2" (EALB150)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1-1/4" Inside Diameter - 50' Length (BSLNY125-50)
- TRIPP LITE Wallmount Rack, 6U, White, Low Profile (SRW6UW)
- CRYDOM Solid State Relay, 90 to 280VAC, 12A (HA4812)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 2 Gang, Steel, Rectangular (B2482)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, 1 Gang, Steel, Round (S1PTFIT)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, FD Box, 1 Gang, Thermoplastic Elastomer, Rectangular (HBL6083)
- HUBBELL WIRING DEVICE-KELLEMS Floor Boxes, Wood Floor Box Kit, Chrome (RF515CH)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Steel, Round (S1PTBRS)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Stainless Steel (RU170W)
- BELL Electrical Box, 16 cu in, Aluminum, Round (5361-7)
- Hubbell Wiring Device-Kellems Electrical Boxes