Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 10" Series, Kit
Mfr # S1R10PTZBLK
Zoro # G700695121
product price: $1,628.90
/ea
Free Shipping & Returns
$1,628.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Assorted Materials
- Color Black
- Standards cULus Listed
- Finish Black Powder Coat Cover
- Mounting Type 10" Core Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R10PTZBLK
- Zoro # G700695121
- UPC # 783585548272
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Size | Standard Sized Product |
Details
Material | Assorted Materials |
Color | Black |
Standards | cULus Listed |
Finish | Black Powder Coat Cover |
Mounting Type | 10" Core Hole |
Type | 10" Recessed Rated Poke Through Kit |
Application | 10" Fire-Rated Poke-Through Series |
Style | FRPT Kits |
Construction Material - Main | 10 Meunt |
Material - Mounting Hardware | Mounting Hardware Included |
Construction | Fabricated |
Cable Entry | Through Cover |
Number Of Outlets | (2) PreWired Duplex, 24" Leads |
Application - For Use On | Concrete |
Item Type | 10" Recessed Fire-Rated Poke-Through Components |
Finish Type | Black Powder Coat Cover |
Accessory Type | 10" FRPT Kit |
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", PWZ Through Floor Fitting with Black Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Fiber Optic VFL 1mW (MT-7501)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.01A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-1/100)
- LEVITON GFI Receptacle (GFNT2-T)
- ZORO SELECT Channel Angle Bracket, Silver (V323EG)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Aluminum, Round (S1PTAL)
- HUBBELL WIRING DEVICE-KELLEMS Portable Outlet Box, 2 Gangs, 1 in Hub Size, 2 Inlets, 5 in L, 2.77 in W, Thermoplastic, Yellow (HBL3000)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3099)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 33 cu in, FSCC Box, 1 Gang, Valox, Rectangular (HBLPOB1D)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor/Wall Box, Non-Metallic (RF500)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, 1 Gang, Steel (RU100W)
- ABB Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E982EFN-CTN)
- Hubbell Wiring Device-Kellems Electrical Boxes