Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 10" Series, Kit
Mfr # S1R10PTZALU
Zoro # G700695077
Free Shipping & Returns
$1,628.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Assorted Materials
- Color Aluminum
- Standards cULus Listed
- Finish Brushed Aluminum Cover
- Type 10" Recessed Rated Poke Through Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R10PTZALU
- Zoro # G700695077
- UPC # 783585548265
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Size | Standard Sized Product |
Details
Material | Assorted Materials |
Color | Aluminum |
Standards | cULus Listed |
Finish | Brushed Aluminum Cover |
Type | 10" Recessed Rated Poke Through Kit |
Mounting Type | 10" Core Hole |
Application | 10" Fire-Rated Poke-Through Series |
Cable Entry | Through Cover |
Application - For Use On | Concrete |
Style | FRPT Kits |
Number Of Outlets | (2) PreWired Duplex, 24" Leads |
Accessory Type | 10" FRPT Kit |
Finish Type | Brushed Aluminum Cover |
Construction Material - Main | 10 Meunt |
Material - Mounting Hardware | Mounting Hardware Included |
Construction | Fabricated |
Item Type | 10" Recessed Fire-Rated Poke-Through Components |
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", PWZ Through Floor Fitting with Aluminum Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, E2 Micro E2-10, 20X28mm, 3ft (E2-10-20-028-0)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS1)
- SOUTHWIRE Building Wire, 12 AWG, 500 ft, THHN, Nylon Jacket, PVC Insulation, Stranded Design, White (22965801)
- VULCAN HART Element, 3.75 kW, 240V (00-927538-0002S)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 1 Gang (RF515NI)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor/Wall Box, Non-Metallic (RF500)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, FD Box, 1 Gang, Thermoplastic Elastomer, Rectangular (HBL6083)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, 1 Gang, Steel, Round (S1PT4X4BL)
- HUBBELL WIRING DEVICE-KELLEMS 4" Pre-Pour Tube (S1R4PPT)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 1 Gang, Stainless Steel (RF515SS)
- TEDDICO/BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (1718949)
- Hubbell Wiring Device-Kellems Electrical Boxes