Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 10" Series, Kit
Mfr # S1R10PTNKL
Zoro # G900695129
product price: $1,443.00
/ea
Free Shipping & Returns
$1,443.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Assorted Materials
- Color Nickel
- Standards cULus Listed
- Finish Satin Nickel Plated Cover
- Mounting Type 10" Core Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R10PTNKL
- Zoro # G900695129
- UPC # 783585548241
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Size | Standard Sized Product |
Details
Material | Assorted Materials |
Color | Nickel |
Standards | cULus Listed |
Finish | Satin Nickel Plated Cover |
Mounting Type | 10" Core Hole |
Type | 10" Recessed Rated Poke Through Kit |
Application | 10" Fire-Rated Poke-Through Series |
Accessory Type | 10" FRPT Kit |
Item Type | 10" Recessed Fire-Rated Poke-Through Components |
Construction Material - Main | 10 Meunt |
Material - Mounting Hardware | Mounting Hardware Included |
Construction | Fabricated |
Style | FRPT Kits |
Finish Type | Satin Nickel Plated Cover |
Application - For Use On | Concrete |
Cable Entry | Through Cover |
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Through Floor Fitting With Nickel Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Ultrx Key Insert, Fits ULTRX, SS Type 31 (UUL3DB)
- HUBBELL 20A Hospital Locking Plug 2P 3W 125VAC GY (HBL23014HGB)
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62168)
- C2G 10Ft 14 Awg 250 Volt Power Extension Cord (Iec320C14 To Iec320C13) (30824)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 156 cu in, Floor Box, 2 Gang, PVC, Round (S1CFB)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Steel, Round (S1PTBL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 2 Gang, Steel (HBL985)
- HUBBELL WIRING DEVICE-KELLEMS CFBS1R4CUP (CFBS1R4CUP)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, 1 Gang, Steel (RU100W)
- HUBBELL WIRING DEVICE-KELLEMS Floor Boxes, Wood Floor Box Kit, Chrome (RF515CH)
- CARLON Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E981DFN-CTN)
- Hubbell Wiring Device-Kellems Electrical Boxes