Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 10" Series, Kit
Mfr # S1R10PTGRY
Zoro # G900695082
product price: $1,443.00
/ea
Free Shipping & Returns
$1,443.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Type Gray Powder Coat Cover
- Cable Entry Through Cover
- Style FRPT Kits
- Construction Fabricated
- Application - For Use On Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R10PTGRY
- Zoro # G900695082
- UPC # 783585548258
- Country of Origin United States
- Category Electrical Boxes
Details
Finish Type | Gray Powder Coat Cover |
Cable Entry | Through Cover |
Style | FRPT Kits |
Construction | Fabricated |
Application - For Use On | Concrete |
Accessory Type | 10" FRPT Kit |
Item Type | 10" Recessed Fire-Rated Poke-Through Components |
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Through Floor Fitting With Gray Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 480VAC L16-20R BK (HBL2430)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001SKS11BH13)
- PANDUIT J Hook, Wall Mount, 1.31 In, PK10 (JP131W-L20)
- HALTEC Green Plastic Sealing Valve Cap, PK1000 (A-100-VC-8G)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor/Wall Box, Non-Metallic (RF500)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Device Box, Rectangular (SWB2)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 2 Gang, Thermoplastic, Rectangular (PFBRG2)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Cast Iron, Round (B2588275)
- HUBBELL WIRING DEVICE-KELLEMS S1R FRPT 8 BASE TWO 1-1/4 INCH EMT (S1R8JNC6)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, FD Box, 1 Gang, Thermoplastic Elastomer, Rectangular (HBL6083)
- ALLEN TEL Electrical Box, Mounting Box, Plastic, Rectangular (AT33S-15)
- Hubbell Wiring Device-Kellems Electrical Boxes