Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 10" Series, Kit
Mfr # S1R10PTALU
Zoro # G800695090
product price: $1,443.00
/ea
Free Shipping & Returns
$1,443.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accessory Type 10" FRPT Kit
- Finish Type Brushed Aluminum Cover
- Style FRPT Kits
- Cable Entry Through Cover
- Application - For Use On Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R10PTALU
- Zoro # G800695090
- UPC # 783585548203
- Country of Origin United States
- Category Electrical Boxes
Details
Accessory Type | 10" FRPT Kit |
Finish Type | Brushed Aluminum Cover |
Style | FRPT Kits |
Cable Entry | Through Cover |
Application - For Use On | Concrete |
Construction | Fabricated |
Item Type | 10" Recessed Fire-Rated Poke-Through Components |
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Through Floor Fitting With Aluminum Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Swtch Head, Rllr Plunger, Top, .88 In (ZCKE67)
- SCHNEIDER ELECTRIC Alternating Relay 48050/60 (CA2SKE20T7)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (8536SDO1V03)
- NVENT CADDY Lather Channel To Rod Hanger (4B15LS)
- HUBBELL WIRING DEVICE-KELLEMS SystemOne, Fire-Rated Poke-Through, AV Series, Through Floor Fitting Only, 3/4" EMT for Power and 1½" EMT for Data, with Junction Box (S1PTAVFITJ)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 35 cu in, Floor Box, 2 Gang, Brass, Rectangular (FB2422)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 2 Gang, Steel (HBL985)
- HUBBELL WIRING DEVICE-KELLEMS Recessed 8" Series, Replacement Fitting Box, (1) 3/4" EMT and (1) 1-1/4" EMT (S1R8JNC8)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 33 cu in, FSCC Box, 1 Gang, Valox, Rectangular (HBLPOB1D)
- HUBBELL WIRING DEVICE-KELLEMS S1R FRPT 8 BASE TWO 1-1/4 INCH EMT (S1R8JNC6)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDT Box, 1 Gang, Malleable Iron (FDT-1-50)
- Hubbell Wiring Device-Kellems Electrical Boxes