Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Recessed 10" Series, Bottom Feed Plate, Outer, Blank
Mfr # S1R10PBFBLANK
Zoro # G400695131
product price: $35.10
/ea
$35.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Material Steel
- Mounting Type Screw Mount
- Type 10" Recessed Rated Poke Through Accessories
- Color Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R10PBFBLANK
- Zoro # G400695131
- UPC # 783585547992
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4 in |
Size | Standard Sized Product |
Details
Item | Bottom Feed Plate |
Material | Steel |
Mounting Type | Screw Mount |
Type | 10" Recessed Rated Poke Through Accessories |
Color | Metallic |
Application | 10" Fire-Rated Poke-Through Series |
Material - Mounting Hardware | Mounting Hardware Included |
Cable Entry | Through Cover |
Item Type | 10" Recessed Fire-Rated Poke-Through Components |
Construction | Fabricated |
Style | Accessories |
Industry Standard(s) | cULus Listed |
Accessory Type | Bottom Feed Plate |
Application - For Use On | Concrete |
Construction Material - Main | 10 Meunt |
Finish Type | Natural |
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Perimiter, Bottom Feed, Blank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector 45 Left, Hinged, 5 Channel (GDT5X125-L-O/B)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5028-0)
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 3 Pole, 120/240V AC (QO3801021)
- PANDUIT Network Blackout Jack, Copper, Red, Pk10 (PSL-DCJB)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL7425WOA)
- HUBBELL WIRING DEVICE-KELLEMS Abandonment Plate, Wiring Box, Composite, Abandonmant (S1AP4BL)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFBRS)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum (S1SPTL)
- HUBBELL WIRING DEVICE-KELLEMS Adapter Collar, 1 Gang, Rectangular, Thermoplastic (PFBRAC)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Steel (S1R4SP2X2STYLE)
- RACO Electrical Box Cover, Square, Flat, Blank (8752)
- Hubbell Wiring Device-Kellems Electrical Box Covers