Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 10" Series, Bottom Feed Plate, Outer, 3/4" EMT
Mfr # S1R10PBF075
Zoro # G700695114
product price: $36.14
/ea
$36.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Color Metallic
- Finish Natural
- Standards cULus Listed
- Type 10" Recessed Rated Poke Through Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R10PBF075
- Zoro # G700695114
- UPC # 783585547961
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Size | Standard Sized Product |
Details
Material | Galvanized Steel |
Color | Metallic |
Finish | Natural |
Standards | cULus Listed |
Type | 10" Recessed Rated Poke Through Accessories |
Mounting Type | Screw Mount |
Application | 10" Fire-Rated Poke-Through Series |
Industry Standard(s) | cULus Listed |
Application - For Use On | Concrete |
Construction | Fabricated |
Item Type | 10" Recessed Fire-Rated Poke-Through Components |
Style | Accessories |
Material - Mounting Hardware | Mounting Hardware Included |
Finish Type | Natural |
Construction Material - Main | 075 Meunt |
Accessory Type | Bottom Feed Plate |
Cable Entry | Through Cover |
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Perimiter, Bottom Feed, .75"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Jack, Yellow, Cat6, Rj45 (HXJ6Y)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Mesh (RSR-314-E)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 32A (783XZ9)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Device Box, Rectangular (SWB2)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, 1 Gang, Steel, Round (S1PTFIT)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080BK)
- HUBBELL WIRING DEVICE-KELLEMS Recessed 6" Series, Kit (S1R6PTACEHBLK)
- HUBBELL WIRING DEVICE-KELLEMS S1R FRPT 6 PRE POUR TUBE (S1R6PPT)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 2 Gang, Steel (HBL985)
- ABB Electrical Box, 64 cu in, New Work Outlet Box, 4 Gang, PVC, Rectangular (BH464A)
- Hubbell Wiring Device-Kellems Electrical Boxes