Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 10" Series, Bottom Feed Plate, Outer, 1" EMT
Mfr # S1R10PBF100
Zoro # G600695078
product price: $36.14
/ea
$36.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Accessories
- Application - For Use On Concrete
- Construction Fabricated
- Finish Type Natural
- Cable Entry Through Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R10PBF100
- Zoro # G600695078
- UPC # 783585547978
- Country of Origin United States
- Category Electrical Boxes
Details
Style | Accessories |
Application - For Use On | Concrete |
Construction | Fabricated |
Finish Type | Natural |
Cable Entry | Through Cover |
Item Type | 10" Recessed Fire-Rated Poke-Through Components |
Accessory Type | Bottom Feed Plate |
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Perimiter, Bottom Feed, 1.00"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Weather Pack Cable Seals, 16-14Gaug, PK10 (84-2082)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020ZP)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Male Plug, 30A 250V, 2-Pole 3-Wire Grounding, L6-30P, Screw Terminal, Yellow (HBL2621VY)
- TORK Plug In Timer, Blk, Outdoor, 125V, Digital (642E)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 100 cu in, Floor Box, 2 Gang, PVC, Round (S1PFB)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, Floor Box, 1 Gang, Brass, Round (FB2537)
- HUBBELL WIRING DEVICE-KELLEMS SystemOne, Fire-Rated Poke-Through, AV Series, Through Floor Fitting Only, 3/4" EMT for Power and 1½" EMT for Data, with Junction Box (S1PTAVFITJ)
- HUBBELL WIRING DEVICE-KELLEMS S1R FRPT 6 PRE POUR TUBE (S1R6PPT)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Steel, Round (S1PTBRS)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 156 cu in, Floor Box, 2 Gang, PVC, Round (S1CFB)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-1DR)
- Hubbell Wiring Device-Kellems Electrical Boxes