Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 10" Series, Bottom Feed Plate, Center, Pass Thru
Mfr # S1R10CBFPT
Zoro # G100695127
product price: $35.10
/ea
$35.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Accessories
- Accessory Type Bottom Feed Plate
- Finish Type Natural
- Construction Fabricated
- Cable Entry Through Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R10CBFPT
- Zoro # G100695127
- UPC # 783585548098
- Country of Origin United States
- Category Electrical Boxes
Details
Item Type | 10" Recessed Fire-Rated Poke-Through Components |
Style | Accessories |
Accessory Type | Bottom Feed Plate |
Finish Type | Natural |
Construction | Fabricated |
Cable Entry | Through Cover |
Application - For Use On | Concrete |
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Center Bottom Feed, Pass Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Switch 2 Gang Wallplate (84040-40)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (5Z548)
- HUBBELL Receptacle, 15 A Amps, 250V AC, Flush Mount, Single Outlet, 6-15R, Brown (HBL5661)
- WESTEK Touch Pad Dimmer (6043BC)
- HUBBELL WIRING DEVICE-KELLEMS SystemOne, Fire-Rated Poke-Through, AV Series, Through Floor Fitting Only, 3/4" EMT for Power and 1½" EMT for Data, with Junction Box (S1PTAVFITJ)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 32 cu in, FSCC Box, 1 Gang, Valox, Rectangular (HBLPOB1)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BP)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor/Wall Box, Non-Metallic (RF500)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BR)
- HUBBELL WIRING DEVICE-KELLEMS Recessed 6" Series, Kit (S1R6PTACEHBLK)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- Hubbell Wiring Device-Kellems Electrical Boxes