Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Recessed 10" Series, Bottom Feed Plate, Center, 1" EMT
Mfr # S1R10CBF100
Zoro # G100695080
product price: $36.14
/ea
$36.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Color Metallic
- Standards cULus Listed
- Finish Natural
- Mounting Type Screw Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R10CBF100
- Zoro # G100695080
- UPC # 783585548036
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Size | Standard Sized Product |
Details
Material | Galvanized Steel |
Color | Metallic |
Standards | cULus Listed |
Finish | Natural |
Mounting Type | Screw Mount |
Type | 10" Recessed Rated Poke Through Accessories |
Application | 10" Fire-Rated Poke-Through Series |
Application - For Use On | Concrete |
Finish Type | Natural |
Cable Entry | Through Cover |
Item Type | 10" Recessed Fire-Rated Poke-Through Components |
Accessory Type | Bottom Feed Plate |
Style | Accessories |
Construction Material - Main | 100 Meunt |
Industry Standard(s) | cULus Listed |
Construction | Fabricated |
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Center Bottom Feed, 1.00"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 1 Pole, 120V AC, A Curve (QO125GFI)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V06BK-TA)
- ANVIL Wide Mouth Beam Clamp, Rod Sz 1/2 In (0500009170)
- ENERGY CHAIN Tubing Support, 1.670in, Black, Polyamides (I-BFH-36-0)
- HUBBELL WIRING DEVICE-KELLEMS S1R FRPT 8 BASE TWO 1-1/4 INCH EMT (S1R8JNC6)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Steel (RU270W)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor/Wall Box, Non-Metallic (RF500)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 85.8 cu in, Rectangular Box, 2 Gang, PVC, Rectangular (PFBRG2)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080BK)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- Hubbell Wiring Device-Kellems Electrical Boxes