Shop All Single Straight Blade Receptacles
Hubbell
Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Blue
Mfr # HBL420S
Zoro # G1365366
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Quad
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Surface
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL420S
- Zoro # G1365366
- UPC # 783585017877
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Width | 0.92 in |
Height | 4.30 in |
Maximum Wire Size | 12 AWG |
Mount Hole Center-to-Center Height | 3.4 in |
Mount Hole Center-to-Center Width | 3.4 in |
Face Plate Height | 4.3 in |
Overall Depth | 4.3 in |
Face Plate Width | 4.3 in |
Length | 4.30 in |
Display Size | Standard |
Wire Size | #12 AWG |
Dimensions | 4.30 in x 0.92 in x 4.30 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Blue, Housing Material Polycarbonate, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 2, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Quad, Standards CSA Certified C22.2 No. 42 File 285, NEMA WD-6, UL 498 File E2186, Voltage Rating 125V AC, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Flanged Twist-Lock Inlet 2P 3W 125VAC (HBL2615SW)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 4A, 500V AC, 50kA at 500V AC (4D27Q)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D20/1 L Series 20A, 1 Pole, 277V AC, D Curve (33V954)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC (TL-15PK4)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (RRD15W)
- HUBBELL Receptacle, 30 A Amps, 125/250V AC, Flush Mount, Single Outlet, 10-30R, Black (HBL9350)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Brown (DR20TR)
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 10-20R, Black (HBL6810)
- HUBBELL Flanged Receptacle, 15 A Amps, 250V AC, Panel Mount, Single Outlet, 6-15R, White (HBL5679C)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory (RRD15I)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (BRYCBR15W)
- Hubbell Straight Blade Devices