Shop All Locking Receptacles
Hubbell Wiring Device-Kellems
Receptacle
Mfr # HBL4700RT
Zoro # G400701733
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L5-15R
- Voltage 125V AC
- Amps 15A
- Color Brown
- Number of Poles 2-Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL4700RT
- Zoro # G400701733
- UPC # 783585318554
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | 15A #14 AWG |
Details
Item | Duplex Receptacle |
NEMA Configuration | L5-15R |
Voltage | 125V AC |
Amps | 15A |
Color | Brown |
Number of Poles | 2-Pole |
Wiring Style | Standard with Ring Terminal Wiring |
Special Features | Molded In or Stamped On |
Standards | Certified for current interrupting at full rated current; UL/CSA |
Material | Steel-zinc-plated |
HP | 0.5 |
Weight (Lbs.) | 0.3 |
Terminal Designations | Terminals identified in accordance with UL 498 (X, Y, Z, White, Green) |
Operating Temp. | Maximum Continuous 75 C Minimum -40 C (w/o impact) |
Flammability | HB or better per UL94/CSA 22.2 No.0.17 |
Temp. Rise | Max 30C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of .75. |
Base Material | RTP |
Spring Material | .031" Brass |
Lock Type | Twist-lock |
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, RingTerminal, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Manual Automatic, Black (10250TS67)
- SQUARE D Manual Motor Starter, 37 to 50A, 600V (2510FW2)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1/2In, AL (Y-1)
- GARDNER BENDER 12-10 Ga. Insulated Wire Butt Splice Yellow 50 pk (10-126)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Midget Twist-Lock®, Industrial, Flanged Receptacle, 15A 125/250V AC, 3-Pole 3-Wire Non Grounding, NEMA ML-3R Nylon Flange. (HBL7487N)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Marine Grade, Flush Receptacle, 30A 125V, 2-Pole 3-Wire Grounding, L5-30R, Screw Terminal, Yellow (HBL26CM10)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Flanged Receptacle, 30A 600V AC, 20A 250V DC, 3-Pole 4-Wire Grounding, Non- NEMA (HBL21420)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Wye 347/600V AC, 4-Pole 5-Wire Grounding, L23-30R, Screw Terminal, Black (HBL2830)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, L15-30R, Ring Terminal, Black (HBL2720RT)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Receptacle, 60A 600V AC, 3-Pole 4-Wire Grounding, Non NEMA, Screw Terminal, Cast Aluminum, Long Housing (HBL26420)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Wire, 30 Amps, 250V, NEMA L6-30R (YGA017F)
- Hubbell Wiring Device-Kellems Locking Receptacles