Hubbell Wiring Device-Kellems

Recep Wiring Mod, 125VAC, 6in, Stranded (Discontinued)


This Product is Discontinued
Shop for all Plug & Connector Accessories

Key Features

  • Color Clear
  • Type Pigtailed Connector
  • Material Polycarbonate
  • For Use With SNAPConnect(R) II Receptacles
  • Number of Wires 3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Wire Length 6 in
Lead Length 6 in
Cord Dia. Range Pre-Wired #12 THHN
Wire Size #12 AWG
Display Size Standard
Dimensions 1.48 in x 0.78 in x 0.63 in

Description

Receptacle Wiring Module, Current Rating 15 or 20, For Use With SNAPConnect(R) II Receptacles, Lead Length 6 in, Number of Poles 2, Number of Wires 3, Voltage Rating 125V AC, Wire Type Stranded, Color Clear, Phase Single, Standards UL,CSA, Application Receptacle Wiring Module, Housing Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.