Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
RCPT, DUP SB, HUBPRO, 20A 125V, SM, LA
Mfr # 5362LA
Zoro # G600701267
$8.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Thermoplastic/Composite
- Voltage 125V
- Phase Single Phase
- Mounting Type Screw Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 5362LA
- Zoro # G600701267
- UPC # 783585127750
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Size | Standard Sized Product |
Height | 1.09 in |
Width | 1.41 in |
Wire Size | #12 AWG to #10 AWG |
Display Size | Standard Sized Product |
Dimensions | 3.28 in x 1.41 in x 1.09 in |
Length | 3.28 in |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Hubbell-Pro Industrial Grade, 20A 125V, 2-Pole 3-Wire Grounding,5-20R, Light Almond, Single Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, MAX-ID Series, 40A, 32V DC, Indicating (BP/MAX-40ID)
- TY-RAP 6" L Extra Heavy Duty Cable Tie BK PK 10 (TYS6-280C-10)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 70A, 250V AC (OT70)
- EATON Commoning Link A, 3 Phase, 4 Devices (XTPAXCLKA4)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, 1/2 Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C1WHITR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Blue (SNAP5362BLL)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Back and Side Wired, White (BR15C2WHI)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Hospital Grade, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP8300RL)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Style Line Decorator Duplex Receptacles (DR15WHIWRTR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black (5362BKWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG5362I)
- Hubbell Wiring Device-Kellems Straight Blade Devices