Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
RCPT, DUP SB, HUBPRO, 15A 125V, SM, BL
Mfr # 5262BL
Zoro # G800702538
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Duplex
- Color Blue
- Phase Single Phase
- Size Standard Sized Product
- Material Thermoplastic/Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 5262BL
- Zoro # G800702538
- UPC # 783585147178
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Size | Standard Sized Product |
Wire Size | #14 AWG to #10 AWG |
Display Size | Standard Sized Product |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Commercial/Industrial Grade, 15A 125V, 2-Pole 3-Wire Grounding,5-15R, Blue, Single Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Copper Battery Cable Lugs 4 Gauge 3/8" Stud Size PK10 (17674PK)
- HUBBELL 30A Watertight Twist-Lock Connector 4P 5W 120/208VAC L21-30R (HBL2813SW)
- POWER FIRST Male Disconnect, Bare, 22-16AWG, PK100 (5WHA9)
- SIEMENS Miniature Circuit Breaker, BL Series 25A, 1 Pole, 120/240V AC (B125)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell-Pro Heavy Duty Duplex Receptacles (5362WWR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack (CRF20I)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3- WireGrounding, 5-20R, Brown (8300TRA)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, DIN Rail Box, 20A GFCI, Gray (DRUBGFI20)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C2WHI)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Weather and Tamper Resistant Duplex, 15A 125V, 5-15R (RR15SWWRTR)
- LEVITON 15A White Industrial Grade 5-15R Duplex Outlet (R72-05252-0WS)
- Hubbell Wiring Device-Kellems Duplex Straight Blade Receptacles