Shop All Electrical Raceways
Hubbell Wiring Device-Kellems
Raceway, WallTrak, 7 ft., Office White
Mfr # PW2ABC7
Zoro # G3002151
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 2
- Color White
- Series Wall-Trak(R)
- For Use With Hubbell Wall-Trak(R)
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PW2ABC7
- Zoro # G3002151
- UPC # 783585090603
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 84 in |
Width | 2 1/8 in |
Height | 1 1/16 in |
Length (Straight Wireway) | 7 ft |
Raceway Length | 84 in |
Width (In.) | 1.04 |
Height (In.) | 2.12 |
Raceway Width | 2 1/8 in |
Length (In.) | 84 |
Raceway Height | 1 1/16 in |
Description
Raceway, Series Wall-Trak(R), Width 2 1/8 in, Height 1 1/16 in, Length 84 in, Cover Type Latching, Material PVC, Color White, Number of Channels 2, Standards CSA Certified, UL Listed, Outdoor Use No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-2)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 72 A, Reversing: No (XTCE072D00B)
- LEVITON 30A Locking Plug 2P 3W 250Vac L6-30P Bk/Wt (2621)
- WIREMOLD Blank Steel Pole Extender (25DTC-E5)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Super BaseTrak, 10 ft., White (PS3BC10)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, HBL6750 Series, Device Cover Plate, 3-Gang, 1) Duplex and 2) Decorator, Ivory (HBL6747BRRIV)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Flat Elbow, HBL2400 Series, Ivory (HBL2411IV)
- HUBBELL WIRING DEVICE-KELLEMS HBL2000 Series Metal Raceway (HBL2011BRIV)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Series HBL3000, 10 ft., Gray (HBL3000BGY)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Series HBL500, 10 ft., Ivory (HBL50010IV)
- LEGRAND Entrance End, Ivory, Steel, Ends (V3010AE)
- Hubbell Wiring Device-Kellems Electrical Raceways