Shop All Electrical Raceways
Hubbell Wiring Device-Kellems
Raceway, Super BaseTrak, 10 ft., White
Mfr # PS3BC10
Zoro # G2708097
product price: $138.99
/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$138.99
Free 30-Day Returns
Key Features
- Number of Channels 3
- Color White
- Series Super Base-Trak(R)
- For Use With Hubbell Super Base-Trak(R)
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PS3BC10
- Zoro # G2708097
- UPC # 783585090047
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 10 ft |
Width | 6 11/16 in |
Height | 2 in |
Length (Straight Wireway) | 10 ft |
Height (In.) | 6.7 |
Width (In.) | 1.97 |
Length (In.) | 120 |
Raceway Length | 10 ft |
Raceway Height | 2 in |
Raceway Width | 6 11/16 in |
Description
Raceway, Series Super Base-Trak(R), Width 6 11/16 in, Height 2 in, Length 10 ft, Cover Type Latching, Material PVC, Color White, Number of Channels 3, Connector Type -, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (31NT91-7)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1324523)
- AAON SENSOR WIRE GAS HXC YELLOW 20 (R84880)
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125SCU)
- HUBBELL WIRING DEVICE-KELLEMS HBL2000 Series Metal Raceway (HBL2011BRIV)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Flat Elbow, HBL2400 Series, Ivory (HBL2411IV)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Series HBL500, 10 ft., Ivory (HBL50010IV)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, HBL6750 Series, Device Cover Plate, 3-Gang, 1) Duplex and 2) Decorator, Ivory (HBL6747BRRIV)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, WallTrak, 5 ft., Office White (PW2ABC5)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, WallTrak, 7 ft., Office White (PW2ABC7)
- SQUARE D Wireway, Square-Duct, 12 inch by 12 inch, 5 feet long, hinged cover, N1 paint, NEMA 1 (LDB125)
- Hubbell Wiring Device-Kellems Electrical Raceways