Shop All Electrical Raceways
Hubbell Wiring Device-Kellems
Raceway, Series HBL500, 10 ft., Ivory
Mfr # HBL50010IV
Zoro # G2812634
product price: $16.65
/ea
Sold in multiples of 5 for $83.25
Item requires special delivery charges. A $10.00 per item surcharge will be applied.
$83.25
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 500
- For Use With 500 Series Raceway
- Color Ivory
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL50010IV
- Zoro # G2812634
- UPC # 783585216652
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 10 ft |
Width | 3/4 in |
Height | 1/2 in |
Length (Straight Wireway) | 10 ft |
Width (In.) | 0.76 |
Raceway Width | 3/4 in |
Raceway Height | 1/2 in |
Height (In.) | 0.53 |
Raceway Length | 10 ft |
Length (In.) | 120 |
Description
Raceway, Series 500, Width 3/4 in, Height 1/2 in, Length 10 ft, Cover Type Integral, Material Steel, Color Ivory, Number of Channels 1, Connector Type -, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Gutter Enclosure, 6 in H, 6 in D, NEMA 1; 3R, Screw On (RSCG0606120GNK)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 20m, Multi (7623)
- EATON Cutler-Hammer Contact Block, 1NO, 30mm (10250T53)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box and (1) 20A Duplex Receptacle, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123R20)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Flat Elbow, HBL2400 Series, Ivory (HBL2411IV)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Super BaseTrak, 10 ft., White (PS3BC10)
- HUBBELL WIRING DEVICE-KELLEMS HBL2000 Series Metal Raceway (HBL2011BRIV)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, HBL6750 Series, Device Cover Plate, 3-Gang, 1) Duplex and 2) Decorator, Ivory (HBL6747BRRIV)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, WallTrak, 5 ft., Office White (PW2ABC5)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Series HBL3000, 10 ft., Gray (HBL3000BGY)
- LEGRAND Raceway, Series V700, 10 ft., Ivory (V700)
- Hubbell Wiring Device-Kellems Electrical Raceways