Shop All Electrical Raceways
Hubbell Wiring Device-Kellems
Raceway, Series HBL3000, 10 ft., Ivory
Mfr # HBL3000BIV
Zoro # G1833587
product price: $35.65
/ea
Sold in multiples of 2 for $71.30
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$71.30
Free 30-Day Returns
Key Features
- Number of Channels 1
- Color Ivory
- Series 3000
- For Use With Hubbell(R) 3000 Series Raceway
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL3000BIV
- Zoro # G1833587
- UPC # 783585215037
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 10 ft |
Width | 2 3/4 in |
Height | 1 9/16 in |
Length (Straight Wireway) | 10 ft |
Raceway Height | 1 9/16 in |
Raceway Length | 10 ft |
Raceway Width | 2 3/4 in |
Length (In.) | 120 |
Width (In.) | 2.67 |
Height (In.) | 1.47 |
Description
Raceway, Series 3000, Width 2 3/4 in, Height 1 9/16 in, Length 10 ft, Cover Type Snap On, Material Steel, Color Ivory, Number of Channels 1, Connector Type -, Includes Base, Cover Sold Separately, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-5010-X)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. YL (R30Y-0100)
- SQUARE D Thermal Unit, 1.48 to 1.56A (A1.75)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412303012C)
- HUBBELL WIRING DEVICE-KELLEMS HBL2000 Series Metal Raceway (HBL2011BRIV)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, WallTrak, 5 ft., Office White (PW2ABC5)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, HBL6750 Series, Device Cover Plate, 3-Gang, 1) Duplex and 2) Decorator, Ivory (HBL6747BRRIV)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Series HBL750, 10 ft., Ivory (HBL75010IV)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Super BaseTrak, 10 ft., White (PS3BC10)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Flat Elbow, HBL2400 Series, Ivory (HBL2411IV)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010KIT001)
- Hubbell Wiring Device-Kellems Electrical Raceways