Shop All Electrical Raceways
Hubbell Wiring Device-Kellems
RACEWAY, PLT, 6G 4DUP 2MOD, HBL6750, IV
Mfr # HBL67473BBBBFFIV
Zoro # G800490916
product price: $30.36
/ea
$30.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HBL6750
- Color Ivory
- Style Duplex and Modular Furniture
- Type Cover Plates
- Number of Gang(s) 6-Gang
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL67473BBBBFFIV
- Zoro # G800490916
- UPC # 783585217901
- Country of Origin China
- Category Electrical Raceways
Details
Series | HBL6750 |
Color | Ivory |
Style | Duplex and Modular Furniture |
Type | Cover Plates |
Number of Gang(s) | 6-Gang |
Item Type | HBL6750 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Hubbell Wiring Device Kellems, Metal Raceway, HBL6750 Series, DeviceCover Plate, 6-Gang, 2) Modular and 4) Duplex, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (D53TP50D-10)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 120V AC (8911DPSO32V02)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB1BD)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Series HBL750, 10 ft., Ivory (HBL75010IV)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, WallTrak, 7 ft., Office White (PW2ABC7)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Super BaseTrak, 10 ft., White (PS3BC10)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Flat Elbow, HBL2400 Series, Ivory (HBL2411IV)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, WallTrak, 5 ft., Office White (PW2ABC5)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, 1-Gang Box, Standard, HBLALU2000 Series (HBLALU2047)
- LEGRAND Base Seam Clip, White, PVC, Clips (40N2F05WH)
- Hubbell Wiring Device-Kellems Electrical Raceways