Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Raceway, Plt, 1G Sty, Hblalu3800/Hblalu4800
Mfr # HBLALUG
Zoro # G3131479
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Series HBLALU5000 HBLALU7620 HBLALU3800 HBLALU4800
- Length 5 ft
- Type Cover Plates
- Style Style Line® Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALUG
- Zoro # G3131479
- UPC # 783585218892
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 5 ft |
Details
Item | Raceway,Plt,1G Sty,Hblalu3800/Hblalu4800 |
Material | Aluminum |
Series | HBLALU5000 HBLALU7620 HBLALU3800 HBLALU4800 |
Type | Cover Plates |
Style | Style Line® Receptacle |
Item Type | HBLALU3800/HBLALU4800 Series |
Enclosure Type | NEMA 1 Rating |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Raceway,Plt,1G Sty,Hblalu3800/Hblalu4800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD2X2WPG6)
- PROSKIT Receptacle Tester, GFCI Outlets (400-030)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (208LS1)
- RACO Electrical Box Cover, Round, 6225, Flush Cover (6225)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5744S2IVA)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell Splice Cover - Cable Raceway - Office White (PW2SC)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PS3IEBC)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow, Gray, Steel, Elbows (HBL4717GY)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5747IVA)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PL1IEBC)
- LEGRAND Deep Switch and Receptacle Box, Ivory (V5744S)
- Hubbell Wiring Device-Kellems Raceway Fittings