Shop All Electrical Raceways
Hubbell Wiring Device-Kellems
RACEWAY INV INT EL, HBLALU7620 SER
Mfr # HBLALU7617N
Zoro # G700702256
Free Shipping & Returns
$98.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HBLALU7620
- Material Aluminum
- Style Internal
- Type Elbows
- Industry Standard(s) CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALU7617N
- Zoro # G700702256
- UPC # 783585111124
- Country of Origin United States
- Category Electrical Raceways
Details
Series | HBLALU7620 |
Material | Aluminum |
Style | Internal |
Item Type | HBLALU7620 Series |
Type | Elbows |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Hubbell Wiring Device Kellems, Metal Raceway, HBLALU5000/HBLALU7620Aluminum Series, Inverted Internal Elbow, Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISTRUT STRUT 3"" CONDUIT CLAMP (RP1219EG)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 20A (HBL8421C)
- PECO Occupancy Sensor, Motion Sensor, White (SB200-001)
- MILWAUKEE TOOL Replacement Switch (23-66-2830)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Flat Elbow, HBL2400 Series, Ivory (HBL2411IV)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, WallTrak, 7 ft., Office White (PW2ABC7)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, HBL6750 Series, Device Cover Plate, 3-Gang, 1) Duplex and 2) Decorator, Gray (HBL6747BRRGY)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Series HBL3000, 10 ft., Gray (HBL3000BGY)
- HUBBELL WIRING DEVICE-KELLEMS HBL2000 Series Metal Raceway (HBL2011BRIV)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Series HBL500, 10 ft., Ivory (HBL50010IV)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T148GVP)
- Hubbell Wiring Device-Kellems Raceways