Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Raceway, Entr Ftg .1Lb
Mfr # HBLALU3810B1
Zoro # G3221331
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type End Fittings Base Only
- Material Aluminum
- Series HBLALU3800 HBLALU2000
- Enclosure Type NEMA 1 Rating
- Style Entrance Single Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALU3810B1
- Zoro # G3221331
- UPC # 783585218670
- Country of Origin United States
- Category Raceway Fittings
Details
Item | Raceway, Entr Ftg .1Lb |
Type | End Fittings Base Only |
Material | Aluminum |
Series | HBLALU3800 HBLALU2000 |
Enclosure Type | NEMA 1 Rating |
Item Type | HBLALU3800 Series |
Style | Entrance Single Channel |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Raceway, Entr Ftg .1Lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 3-Way (EDSC175-F3W)
- KILLARK Plug, Recessed, 1 1/4in (PLUG4)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M170)
- TRIPP LITE UPS System, 900 VA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (OMNI900LCD)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Ivory, 3000 Series, Covers (HBL3000CEIV)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Ivory (HBL3027AEIV)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Grd Adap, Hblalu3800/Hblalu4800 (HBLALU09)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell HBL4750 Series HBL4750DGY Metal Raceway Divider - Divider - 1 Pack (HBL4750DGY)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PW2TCBC)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PP1EEBC)
- CANTEX ADAPTER FEMALE1.25""SCH40 (5140046C)
- Hubbell Wiring Device-Kellems Raceways