Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Raceway, Cover Clip, Hblalu4800 Series
Mfr # HBLALU4806
Zoro # G3678748
Sold in multiples of 2 for $11.84
$11.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Miscellaneous Fittings
- Material Aluminum
- Series HBLALU4800
- Style Clip
- Industry Standard(s) CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALU4806
- Zoro # G3678748
- Country of Origin United States
- Category Raceway Fittings
Details
Item | Raceway, Cover Clip, Hblalu4800 Series |
Type | Miscellaneous Fittings |
Material | Aluminum |
Series | HBLALU4800 |
Item Type | HBLALU4800 Series |
Style | Clip |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Raceway, Cover Clip, Hblalu4800 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat 3, 3 Pr, Stranded, Silvr Jackt, 1000Ft (956)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (31NT91-7)
- REIKU Corrugated Tubing, 32 ft., Size 2In. (PARAB-52G-10)
- GLOBAL EQUIPMENT Global Industrial„¢ 24" Cable Zip Ties, Natural w/UV, 175 lb, 100 pack (8.8*600N-UV)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow, Gray, Steel, Elbows (HBL4717GY)
- HUBBELL WIRING DEVICE-KELLEMS Style Line Faceplate, White (KP26)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip, White, PVC, Clips (PB3WC)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Gray (HBL3043BEGY)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Gray, 4000 Series, Covers (HBL4750CGY)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Trip Plate For Hblpp10 (PPTRIM1)
- HUBBELL WIRING DEVICE-KELLEMS Three-Jack Faceplate, White, PVC, Plates (KP2163)
- Hubbell Wiring Device-Kellems Raceway Fittings