Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Raceway, Blank End, Hblalu4800 Series
Mfr # HBLALU4810B
Zoro # G3221316
product price: $13.72
/ea
$13.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type End Fittings
- Material Aluminum
- Series HBLALU4800
- Style Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALU4810B
- Zoro # G3221316
- UPC # 783585218762
- Country of Origin United States
- Category Raceway Fittings
Details
Item | Raceway, Blank End, Hblalu4800 Series |
Type | End Fittings |
Material | Aluminum |
Series | HBLALU4800 |
Item Type | HBLALU4800 Series |
Style | Blank |
Description
Raceway, Blank End, Hblalu4800 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 2 in., 90 Degree, Aluminum (732345)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 220V AC, 50/60 Hz (LC1D95M7)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-75)
- EATON BUSSMANN Glass Fuse, GLQ Series, Fast-Acting, 1.60A, 300V AC, 10kA at 300V AC (GLQ-1-6/10)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, White, PVC, Lan-Trak(R), Caps (PL1EC)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PW2TCBC)
- HUBBELL WIRING DEVICE-KELLEMS Blank End, Gray, Steel, Ends (HBL4710BGY)
- HUBBELL WIRING DEVICE-KELLEMS Undivided Box, White, PVC, Boxes (PDB12TGLV)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PP1IEBC)
- HUBBELL WIRING DEVICE-KELLEMS Raceway End Cap, Ivory (HBL3010BIV)
- WIREMOLD Two Gang Box Fitting, Ivory, Steel (V2048-2)
- Hubbell Wiring Device-Kellems Raceways