Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Raceway, BaseTrak, 10 ft., Office White
Mfr # PB3BC10
Zoro # G0787875
Sold in multiples of 6 for $69.90
Item requires special delivery charges. A $8.33 per item surcharge will be applied.
$69.90
Free 30-Day Returns
Key Features
- Color White
- For Use With Hubbell Base-Trak(R)
- Material PVC
- Width 4 1/2 in
- Number of Channels 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PB3BC10
- Zoro # G0787875
- UPC # 783585090764
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 4 1/2 in |
Length | 10 ft |
Height | 1 5/8 in |
Length (Straight Wireway) | 10 ft |
Raceway Width | 4 1/2 in |
Length (In.) | 120 |
Width (In.) | 1.63 |
Height (In.) | 4.5 |
Raceway Length | 10 ft |
Raceway Height | 1 5/8 in |
Description
Raceway, Series BaseTrak PB3, Mounting Style Screw On, Width 4 1/2 in, Height 1 5/8 in, Length 10 ft, Cover Type Snap On, Material PVC, Color White, Number of Channels 3, Connector Type -, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, BLS Series, Fast-Acting, 3A, 600V AC, Non-Indicating, 10kA at 600V AC (BLS003)
- EATON Thermal Unit, 2.00 to 2.23A (MSH2-5A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 4 to 3-1/2In (RB400-350A)
- MERSEN CC Class, Fast-Acting, 9A, 600V AC, Non-Indicating (ATMR9)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Grd Adap, Hblalu3800/Hblalu4800 (HBLALU09)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip, White, PVC, Clips (PB3WC)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Standard Station Mounting Box - 1-gang - Office White (PDB12S)
- HUBBELL WIRING DEVICE-KELLEMS Deep Extension Box, Ivory, Steel, Boxes (HBL5751AIVA)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL57442IVA)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PP1FEBC)
- CANTEX ELBOW BELL SCH40 90D 3"" (5233830U)
- Hubbell Wiring Device-Kellems Raceways