Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
RACEWAY, 2-G BOX, DEEP, HBL2400
Mfr # HBL24442IV
Zoro # G200702398
$28.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory
- Series HBL2400 HBL2400D
- Type Boxes
- Number of Gang(s) 2-Gang
- Style Extra Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL24442IV
- Zoro # G200702398
- UPC # 783585341699
- Country of Origin China
- Category Raceway Fittings
Details
Color | Ivory |
Series | HBL2400 HBL2400D |
Type | Boxes |
Number of Gang(s) | 2-Gang |
Item Type | HBL2400 Series |
Style | Extra Deep |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Hubbell Wiring Device Kellems, Metal Raceway, Box, 2-Gang, Deep, HBL2400Series, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 70A, 700V AC, Non-Indicating (A70Q70-4)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 3/4” Diameter – 100' Feet Long – Black (NWL924)
- PANDUIT Cable Tie, 14.8"L, Nylon, Black, PK1000 (PLB4S-M0)
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB2611CC)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Premise-Trak(R), Caps (PP1EC)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, White, PVC, Base-Trak(R), Caps (PB3ECA)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5744SIVA)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Steel, HBL3000 Series, Covers (HBL3000CEGY)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.6", HBLALU3800/HBLALU4800 Series (HBLALUF)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Grd Adap, Hblalu3800/Hblalu4800 (HBLALU09)
- WIEGMANN Wireway, Elbow, 45 Degree, 6x6 Sq In, Gray (L060645)
- Hubbell Wiring Device-Kellems Raceway Fittings