Shop All Electrical Box Hardware
Hubbell Wiring Device-Kellems
Raceway, 1 Gang, PVC, Single Gang
Mfr # PDB12D
Zoro # G3669919
product price: $12.45
/ea
Sold in multiples of 2 for $24.90
$24.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material PVC
- Length 4.9 in
- Width 3-1/2 in
- Box Type Single Gang
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PDB12D
- Zoro # G3669919
- UPC # 783585090375
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 4.9 in |
Width | 3-1/2 in |
Depth | 2.44 in |
Length (Straight Wireway) | 4.9 in |
Height | 4.90 in |
Details
Item | Raceway |
Number of Gangs | 1 |
Material | PVC |
Box Type | Single Gang |
Color | White |
Number of Inlets | 6 |
Description/Special Features | Standard |
Standards | CSA, UL |
Bracket Type | Marine/Vehicle |
Number of Gang(s) | 1-Gang |
Item Type | PW2 WallTrak, PL1 LANTrak and PP1 PremiseTrak (Latching) Series |
Style | Deep |
Type | Boxes |
Performance | Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F |
Industry Standard(s) | CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A |
Series | PP1 PL1 PW2 |
Description
Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 6, Length 4.9 in, Width 3.25 in, Depth 2.44 in, Color White, Bracket Type Screws, Box Type Single Gang, Description/Special Features Standard, Material PVC, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C66B2)
- CANTEX Coupling, 3 In., PVC, 3-55/69 In. L (6141630)
- FASTENATION 1.00" W x 12.0" L Hook-and-Loop Black Cinch Strap, 10 pk. (1X12KPVST)
- HUBBELL PREMISE WIRING Patch Cord, Cat 6, Yellow, 3 ft. (6119PCL3)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Box, Box Accessory, Aluminum, Four-Way Back Box (MB2003W)
- HUBBELL WIRING DEVICE-KELLEMS Strap and Screws, 1 Gang, Steel (RA40)
- HUBBELL WIRING DEVICE-KELLEMS Fire Rated Poke Through System, 1 Gang, Steel (S1PTAVFIT)
- HUBBELL WIRING DEVICE-KELLEMS Pool Pump Kit, Kit Accessory, 2 Gang (HBLPKL520)
- HUBBELL WIRING DEVICE-KELLEMS Universal Cover Mounting Clips, NOVAL Accessory, Steel (S1FBCLIP)
- HUBBELL WIRING DEVICE-KELLEMS Abandonment Plate, NOVAL Accessory, 1 Gang, PVC (AP2I)
- NVENT HOFFMAN Clamp Kit, NOVAL Accessory, Stainless Steel (AL16)
- Hubbell Wiring Device-Kellems Electrical Box Hardware