Shop All Electrical Enclosures
Hubbell Wiring Device-Kellems
PVC Pushbutton Enclosure, 2.54 in H, NEMA 5-15R
Mfr # DRUBKIT
Zoro # G500701190
product price: $40.63
/ea
$40.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.54 in
- Enclosure NEMA Rating NEMA 5-15R
- Material of Enclosure PVC
- Knockouts Yes
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DRUBKIT
- Zoro # G500701190
- UPC # 783585108124
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 2.54 in |
Width | 3.31 in |
Length | 5.62 in |
Dimensions | 5.62 in x 3.31 in x 2.54 in |
Wire Size | #14 AWG to #12 AWG |
Description
Hubbell Wiring Device Kellems, DIN Rail Utility Box, Pre Wired Kit, DINRail Box, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (RPM22F7)
- ZENITH Wire Speaker 24Gau 100Ft Clear (AS110024C)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 20A, 1 Pole, 277V AC, C Curve (5SJ41207HG42)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- WIEGMANN Fiberglass Enclosure, 6.90 in H, 6 in W, 2.88 in D, NEAM 4X; 6P; 12, Screw On (HW-N4X763SCWW)
- COOPER Stainless Steel Control Enclosure, 48 in H, 10 in D (483610-4XSS6 SPL)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 18 in D, NEMA 3R (RSCG080818NK)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 4.82 in D, NEAM 4X; 6P; 12, Screw On (HW-J80804SCWW)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in D, NEMA 3R, Screw On (RSC121210)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (N412242412SSC)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412303012C)
- Hubbell Wiring Device-Kellems Electrical Enclosures