Shop All Electrical Enclosures
Hubbell Wiring Device-Kellems
Pushbutton Enclosure, 2.54 in H, NEMA 5-15R
Mfr # DRUBKITAC
Zoro # G600701137
product price: $53.37
/ea
$53.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.31 in
- Height 2.54 in
- Material PVC (polyvinyl chloride)
- Enclosure NEMA Rating NEMA 5-15R
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DRUBKITAC
- Zoro # G600701137
- UPC # 783585108193
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 3.31 in |
Height | 2.54 in |
Length | 5.62 in |
Wire Size | #14 AWG to #12 AWG |
Dimensions | 5.62 in x 3.31 in x 2.54 in |
Description
Hubbell Wiring Device Kellems, DIN Rail Utility Box, Kit Only, Gray withAux Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Deluxe Cord Grip, Straight Male, .875-1.000", 1" With Mesh (DC871)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Vl (CJ6X88TGVL)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 7A, 125V AC, 10kA at 125V AC (GGM7)
- CARLON LAMSON & SESSONS Electrical Box, Device Box, 1 Gang (E982FFN-CTN)
- NVENT HOFFMAN Mild Steel Enclosure, 12 in H, 6 in D (CSD12126W)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A161410CH)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N4122016081PTC)
- WIEGMANN Carbon Steel Gutter Enclosure, 12 in H, 48 in D, NEMA 3R (RSCG121248NK)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 18 in H, 16 in W, 10 in D, NEMA 4; 4X; 12; 13, Hinged (A181610CHQRFG)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASE8X6X4NK)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Screw On (RSC080804GNK)
- Hubbell Wiring Device-Kellems Electrical Enclosures